80/20® 25 5 Series 0mm x 50mm Base Plate w/ M10 Corner Tap, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole – offset tap base plate is made of anodized aluminum to withstand daily use and wear and tear. It mounts leveling feet and threaded stem casters to a profile end or side for an added layer of strength and durability. The offset provides clearance for the threaded stem providing a greater clearance area. It requires a tap to mount to a profile end.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 1/2 in |
| Height | 1-15/16 in |
| Thread | M10 x 1-1/2 in |
Product Details
| Type | Base Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-2142-BLACK |
| Brand | 80/20 Inc |