The 2-hole pressure manifold stopper plate is commonly used when adding a pressurized substance to a T-slot profile. It mounts on the profile end to form a secure seal. The suggested mounting hardware and gasket are included. The maximum allowable pressure is 150 psi (1034.21 kPa).
80/20® 25 Series 2-Hole Pressure Manifold Stopper Plate
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 7/16 in |
| Height | 1-15/16 in |
| Dimension A | 25 |
| Dimension B | 12.5 |
Product Details
| Type | Manifold Feed Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-2341 |
| Brand | 80/20 Inc |