80/20® 25 Series Adjustable Hinge, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - adjustable tension panel hinge is comprised of black acetal with clear polycarbonate hinge pins. It is a durable and economical option and the adjustable pins have the ability to change the pivot tension when opening or closing an access point. The 4 hole - adjustable tension panel hinge mounts plastic panels and lightweight doors to T-slots. Important: This hinge is not suitable for connecting multiple T-slot profiles.
PRICE
$18.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
| Width | 1/4 in |
Product Details
| Type | Hinge |
| Finish Type | Matte |
| Material | Engineered Polymer |
| Series | 25 |
| Manufacturers Part Number | 25-2081 |
| Brand | 80/20 Inc |