Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245187

MPN #: 25-2524

80/20® 25 Series Double Arm Wide Mesh Retainer w/ Wide Backing Plate, Clear

Product Description
The double arm wide mesh retainer with wide backing plates consists of one double arm wide mesh retainer and two wide backing plates. The hardware to attach the backing plates to the retainer should be selected based on the wire mesh panel type and thickness. The suggested hardware to mount the retainer to the T-slot can be found on the "Suggested Hardware" tab.

PRICE
$25.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series25
Manufacturers Part Number25-2524
TypeMesh Retainer
Finish TypeAnodize
MaterialAluminum
Brand80/20 Inc