The standard slide-in T-nut is a fastening option that loads from the profile ends. It is a strong, durable connection that is available with options in size, thread, and finish.
80/20® 25 Series M5 X 0.8 Standard T-Nut, Bright
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.66
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 3/16 in |
| Height | 7/16 in |
| Thread | M5 X 0.8 in |
Product Details
| Type | T-nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 25 |
| Manufacturers Part Number | 25-1954 |
| Brand | 80/20 Inc |