80/20® 25 Series M6 X 1 Double Economy T-Nut, Bright
Write a Review
|
Questions & Answers (0)
Product Description
The double slide-in economy T-nut is a fastening option that saves time and simplifies the assembly process. It loads from the profile ends and is available with options in size and finish. The pilot projection adds additional threading for increased strength. There is also a triple slide-in economy T-nut available. Tip: Position the pilot projection down in the T-slot to avoid an uneven connection or crashing.
PRICE
$0.92
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1/8 in |
| Height | 7/16 in |
| Thread | M6 X 1.0 in |
Product Details
| Type | T-nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 25 |
| Manufacturers Part Number | 25-1962 |
| Brand | 80/20 Inc |