The narrow backing plate is used with the single arm narrow mesh retainer or the double arm narrow mesh retainer to secure wire mesh or panels. The suggested hardware for the narrow backing plate should be based on the mesh or panel type and thickness.
80/20® 25 Series Narrow Backing Plate, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1-1/4 in |
| Height | 3/16 in |
| Thread | M6 X 1.0 in |
Product Details
| Type | Narrow Backing Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-2492-BLACK |
| Brand | 80/20 Inc |