80/20® 25 Series Short Unibearing Assembly on 25-2550 X 47MM, Black
Write a Review
|
Questions & Answers (0)
Product Description
The short – single mount UniBearing assembly is commonly used for linear motion applications and is comprised of a short single mount UniBearing that is attached to a T-slot profile. There are pre-tapped holes in the profile ends as well as in the housing unit for connecting accessories. Shim kits are included.
PRICE
$96.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
| Width | 2-9/16 in |
| Height | 2-1/16 in |
Product Details
| Type | Short Unibearing Assembly |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-6731-BLACK |
| Brand | 80/20 Inc |