80/20® 25 Series Wheel Bracket Assembly, 1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
The dual roller wheel bracket is made of anodized aluminum and mounts to a T-slot profile. It is commonly used with roller wheels to form assemblies that create door frames, linear glides, and track systems. It includes the hardware for mounting the bracket to the T-slot.
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 |
| Width | 1/2 in |
| Height | 3-1/16 in |
| Thread | M6 X 1.0 in |
Product Details
| Type | Wheel Bracket Assembly |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 25 |
| Manufacturers Part Number | 25-2750 |
| Brand | 80/20 Inc |