The 2 hole - inside corner bracket is an external fastening method that creates a 90 degree connection. It requires no machining services and can provide infinite positioning along the profile T-slot, allowing a large degree of adjustability. It is a fastening method that can be repositioned and reused.
80/20® 30 Series 2 Hole Inside Corner bracket
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/16 |
| Width | 1-3/16 in |
| Height | 1-3/16 in |
| Dimension A | 30 |
| Dimension B | 30 |
Product Details
| Type | Corner Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 30 |
| Manufacturers Part Number | 30-4302 |
| Brand | 80/20 Inc |