80/20® 30 Series 4 Hole Joining Strip
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - straight flat plate is an external fastening method that requires no machining services. It is a durable connection that can be easily repositioned and reused. This flat plate can provide infinite positioning along the profile T-slot, allowing for a large degree of adjustability. It engages the 2-degree drop-lock feature when the assembly bolts are tightened to the required torque, creating a strong connection. Tip: Pre-load your hardware prior to connecting profiles to simplify your assembly.
PRICE
$9.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/16 |
| Width | 3/16 in |
| Height | 4-3/4 in |
| Dimension A | 120 |
| Dimension B | 27 |
Product Details
| Type | Joining Strip |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 30 |
| Manufacturers Part Number | 30-4305 |
| Brand | 80/20 Inc |