The 4 hole - wide inside corner bracket is an external fastening method that creates a 90 degree connection. There are two adjacent holes on each side of the bracket. This fastener requires no machining services and can provide infinite positioning along the profile T-slot, allowing a large degree of adjustability. It is a fastening method that can be repositioned and reused.
80/20® 30 Series 4 Hole Wide Inside corner
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
| Width | 1-3/16 in |
| Height | 1-3/16 in |
| Dimension A | 30 |
| Dimension B | 30 |
Product Details
| Type | Corner Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 30 |
| Manufacturers Part Number | 30-4303 |
| Brand | 80/20 Inc |