80/20® 30 Series Connection Angle 28 x 27 x 27 Die Cast without Slot
Write a Review
|
Questions & Answers (0)
Product Description
The 2 hole - 27mm slotted inside corner bracket with dual support is an external, die-cast fastening method that creates a 90 degree connection. The dual support provides additional strength while the slotted mounting holes allow for greater adjustability between the connecting profiles. Brackets with a slot tab on the support help to line up the profile with the bracket and prevent rotation. This fastener requires no machining services and can provide infinite positioning along the profile T-slot. The suggested mounting hardware can be found on the "Suggested Hardware" tab.
PRICE
$3.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 |
Product Details
| Type | Slotted Inside Corner Bracket |
| Finish Type | Natural |
| Material | Aluminum |
| Series | 30 |
| Manufacturers Part Number | 14071 |
| Brand | 80/20 Inc |