The screw-on end cap has a flat head socket cap screw that spreads the pin to secure the end cap and does not require a profile end tap. It adds a finishing touch to your project and closes off profile ends to limit dust and debris buildup.
80/20® 30 Series Screw-On End Cap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Height | 1-3/16 in |
Product Details
| Type | Cover Cap |
| Finish Type | Matte |
| Material | Nylon |
| Series | 30 |
| Manufacturers Part Number | 12279 |
| Brand | 80/20 Inc |