80/20® 4-1/8" 10 Series Roller Wheel Bracket
Write a Review
|
Questions & Answers (0)
Product Description
The dual roller wheel bracket is made of anodized aluminum and mounts to a T-slot profile. It is commonly used with roller wheels to form assemblies that create door frames, linear glides, and track systems. The mounting hardware is included.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 |
| Height | 3/4 in |
Product Details
| Type | Roller Wheel Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 2752 |
| Brand | 80/20 Inc |