- Ideal as mountable tabletop for robots and other components
- 2° Drop Lock Feature
80/20® 40 Series 160mm x 20mm T-Slotted Extrusion Profile, 118-1/8" Bar, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118-1/8 |
| Width | 6-5/16 in |
| Height | 13/16 in |
Product Details
| Type | T-Slotted Extrusion Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-1620-3M |
| Brand | 80/20 Inc |