80/20® 40 Series 3 Way - Light Squared Corner Connector
Write a Review
|
Questions & Answers (0)
Product Description
The 3 way - light squared corner connector is a die-cast external fastening method that is typically used to create a squared corner connection between three profiles. The fastener is lightweight and has three access holes; it includes the cover caps for the holes, to provide a finished look. The 3 way - light squared corner connector requires an end tap machining service on the mating profiles.
PRICE
$20.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
Product Details
| Type | Corner Connector |
| Finish Type | Lacquered |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 14173 |
| Brand | 80/20 Inc |