Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246018

MPN #: 40-4346

80/20® 40 Series 4 Hole 45 Degree Angle Joining Plate, Clear

Product Description
The 4 hole - 45 degree angled flat plate is an external fastening method that requires no machining services. This flat plate creates a 45 degree angle between profiles and its shape reinforces the strength of the connection. It is a durable option that is easy to assemble and can be reconfigured and reused. The suggested mounting hardware can be found on the "Suggested Hardware" tab. Tip: Use a double slide-in economy T-nut to save time and money. Pre-load your hardware prior to connecting profiles to simplify your assembly.

PRICE
$12.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8
Width1/4 in
Height6-5/16 in

Product Details

Type45 Degree Joining Plate
Finish TypeAnodize
MaterialAluminum
Series40
Manufacturers Part Number40-4346
Brand80/20 Inc