Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245765

MPN #: 40-2561-BLACK

80/20® 40 Series 4040 Lite X 320mm 45 Degree Support, Black Anodize

Product Description
The 45 degree support assembly includes socket head cap screws, washers and T-nuts. The support assembly is pre-machined with counterbores and a 45 degree miter angle on both ends. This fastening method provides a clean, flush connection and is typically used to reinforce a 90 degree connection. This connection lends itself to applications with heavy loads to minimize beam deflection.

PRICE
$43.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8
Width1-9/16 in

Product Details

Series40
Manufacturers Part Number40-2561-BLACK
Type45 Degree Support Assembly
Brand80/20 Inc