The 45 degree support assembly includes socket head cap screws, washers and T-nuts. The support assembly is pre-machined with counterbores and a 45 degree miter angle on both ends. This fastening method provides a clean, flush connection and is typically used to reinforce a 90 degree connection. This connection lends itself to applications with heavy loads to minimize beam deflection.
80/20® 40 Series 4040 Lite X 480mm 45 Degree Support, Black Anodize
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-7/8 |
| Width | 1-9/16 in |
Product Details
| Series | 40 |
| Manufacturers Part Number | 40-2563-BLACK |
| Type | 45 Degree Support Assembly |
| Brand | 80/20 Inc |