80/20® 40 Series Double Arm Narrow Mesh Retainer with Narrow Backing Plate, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The double arm narrow mesh retainer with narrow backing plates consists of one double arm narrow mesh retainer and two narrow backing plates. The hardware to attach the backing plates to the retainer should be selected based on the wire mesh panel type and thickness.
PRICE
$19.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
Product Details
| Type | Mesh Retainer with Narrow Backing Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2518 |
| Brand | 80/20 Inc |