The dual roller wheel bracket is made of anodized aluminum and mounts to a T-slot profile. It is commonly used with roller wheels to form assemblies that create door frames, linear glides, and track systems. It includes the hardware for mounting the bracket to the T-slot.
80/20® 40 Series Dual Roller Wheel Bracket
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 |
| Width | 1-9/16 in |
| Height | 1 in |
| Dimension A | 40 |
| Dimension B | 20 |
Product Details
| Type | Wheel Bracket |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2754 |
| Brand | 80/20 Inc |