80/20® 40 Series Economy Lift-Off Hinge Left Hand with Long Pin
Write a Review
|
Questions & Answers (0)
Product Description
The economy lift-off hinge left hand with long pin is a cost-effective option made of aluminum and commonly used in lightweight doors. When the long pin is placed in the upper position it simplifies door assembly. Hinges with long pins are commonly used to create lift off hinge assemblies. Additional Information: The gap distance between profiles for 10 series is .062", 15 series is .120", 25 series is 1.97mm and 40 series is 1.15mm.
PRICE
$24.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 1-3/16 in |
| Height | 1/4 in |
Product Details
| Type | Lift-Off Hinge |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2833 |
| Brand | 80/20 Inc |