80/20® 40 Series Long Double Mount Unibearing Assembly 40-4080 x 160MM, Black
Write a Review
|
Questions & Answers (0)
Product Description
The long – double mount UniBearing assembly is commonly used for linear motion applications and is comprised of a long double mount UniBearing that is attached to a T-slot profile. There are pre-tapped holes in the profile ends as well as in the housing unit for connecting accessories. Shim kits are included.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 |
| Width | 6-5/16 in |
| Height | 4-3/16 in |
Product Details
| Type | Double Mount Unibearing Assembly |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-6883-BLACK |
| Brand | 80/20 Inc |