80/20® 40 Series M6 x 1 Slide-in Economy T-Nut, Centered Thread, Bright
Write a Review
|
Questions & Answers (0)
Product Description
The slide-in economy T-nut with centered thread is a cost-effective fastening option available with options in size, material, thread, and finish. It loads from the profile ends and has a pilot thread projection that adds additional threading for increased strength. The centered thread of the slide-in economy T-nut lends itself to connections towards the middle of a profile or with a flat plate. Tip: Position the pilot projection down in the T-slot to avoid an uneven connection or crashing.
PRICE
$0.48
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Width | 3/16 in |
| Height | 1/2 in |
Product Details
| Type | Slide-In Economy T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 40 |
| Manufacturers Part Number | 40-1961 |
| Brand | 80/20 Inc |