The standard slide-in T-nut is a fastening option that loads from the profile ends. It is a strong, durable connection.
80/20® 40 Series M6 x 1 Standard Slide-In T-Nut, Bright
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 |
| Width | 1/4 in |
| Height | 5/8 in |
| Dimension A | 17.45 |
| Dimension B | 7.14 |
Product Details
| Type | Standard Slide-In T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 40 |
| Manufacturers Part Number | 40-1964 |
| Brand | 80/20 Inc |