80/20® 40 Series M8 Short Double Anchor T-Nut
Write a Review
|
Questions & Answers (0)
Product Description
The double anchor slide-in T-nut is used with a double anchor fastener. It loads from the profile end and is a strong, durable connection. There are options available in size, thread, and finish. Important Note: The double anchor slide-in T-nut can only be used with a double anchor fastener.
PRICE
$2.56
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 5/8 in |
| Height | 1/4 in |
Product Details
| Type | Double Anchor T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 40 |
| Manufacturers Part Number | 40-3087 |
| Brand | 80/20 Inc |