The double slide-in economy T-nut is a fastening option that saves time and simplifies the assembly process. It loads from the profile ends and is available with options in size and finish. The pilot projection adds additional threading for increased strength. Tip: Position the pilot projection down in the T-slot to avoid an uneven connection or crashing.
80/20® 40 Series M8 x 1.25 Double Slide-In Economy T-Nut, Bright
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 1/4 in |
| Height | 5/8 in |
Product Details
| Type | Slide-In Economy T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 40 |
| Manufacturers Part Number | 40-1982 |
| Brand | 80/20 Inc |