80/20® 40 Series Pressure Manifold Access Plate, 1/4" NPT, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The pressure manifold access plate is commonly used when adding a pressurized substance to a T-slot profile. It has a tapped hole, mounts to the profile side, and includes an attached O-ring to provide a tight seal where the pressurized substance is released. The maximum allowable pressure is 150 psi (1034.21 kPa). The suggested mounting hardware is included.
PRICE
$24.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
| Width | 1-9/16 in |
| Height | 3-1/8 in |
Product Details
| Type | Access Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-2440 |
| Brand | 80/20 Inc |