80/20® 40 Series Short Double Mount Unibearing Assembly 40-4040 x 75MM, Black
Write a Review
|
Questions & Answers (0)
Product Description
The short – double mount UniBearing assembly is commonly used for linear motion applications and is comprised of a short double mount UniBearing that is attached to a T-slot profile. There are pre-tapped holes in the profile ends as well as in the housing unit for connecting accessories. Shim kits are included.
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Width | 2-15/16 in |
| Height | 2-9/16 in |
| Dimension A | 65.66 |
| Dimension B | 75 |
Product Details
| Type | Double Mount Unibearing Assembly |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-6876-BLACK |
| Brand | 80/20 Inc |