The furniture style handle pawl kit is used to assist in latching a door utilizing a deluxe or furniture style handle. There are options available as a transition between the 10 and 15 series or between the 25 and 40 series. All mounting hardware is included.
80/20® 40 Series Standard Furniture Style Handle Pawl Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
| Width | 3/4 in |
| Height | 11/16 in |
Product Details
| Type | Handle Pawl Kit |
| Finish Type | Zinc |
| Material | Steel |
| Series | 40 |
| Manufacturers Part Number | 40-2760 |
| Brand | 80/20 Inc |