Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246622

MPN #: 40-6804

80/20® 40 Series Wing Nut Linear Bearing Brake Kit, Bright / Black

Product Description
The wing nut linear bearing brake kit is bright zinc and adds an adjustable stop to any brake-ready bearing by securing it into a semi-permanent position. It provides secure lockdown capability for safety and is compact, taking up little space.

PRICE
$1.87

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series40
Manufacturers Part Number40-6804
TypeLinear Bearing Brake
Finish TypeZinc
MaterialSteel
Brand80/20 Inc