80/20® 40 Series 15 Degree Angled Flat Plate with 4 Hole, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - 15 degree angled flat plate is an external fastening method that requires no machining services. This flat plate creates a 15-degree angle between profiles and its shape reinforces the strength of the connection. It is a durable option that is easy to assemble and can be reconfigured and reused.
PRICE
$11.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-11/16 |
| Width | 3-1/8 in |
| Height | 1/4 in |
Product Details
| Type | Flat Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 40 |
| Manufacturers Part Number | 40-4316 |
| Brand | 80/20 Inc |