Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246664

MPN #: 12252

80/20® 45 Series 2 Hole - Standard Plastic Hinge

Product Description
The 2 hole - standard plastic hinge is made of fiberglass-reinforced black nylon with a stainless steel pin. It is commonly used to connect plastic panels and light weight doors to T-slot profiles.

PRICE
$7.70

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-9/16
Width1-9/16 in

Product Details

TypeHeavy-Duty Plastic Hinge
MaterialNylon PA Glass Fiber Reinforced
Series45
Manufacturers Part Number12252
Brand80/20 Inc