80/20® 45 Series 3 Hole Straight Flat Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 3 hole - straight flat plate is an external fastening method that requires no machining services. It is a durable connection that can be easily repositioned and reused. This flat plate can provide infinite positioning along the profile T-slot, allowing for a large degree of adjustability. It engages the 2-degree drop-lock feature for most profile series when the assembly bolts are tightened to the required torque, creating a strong connection. Tip: Use a double slide-in economy T-nut to save time and money. Pre-load your hardware prior to connecting profiles to simplify your assembly.
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 |
| Width | 1-5/8 in |
| Height | 1/4 in |
| Dimension A | 135 |
| Dimension B | 42 |
Product Details
| Type | Straight Flat Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 45 |
| Manufacturers Part Number | 45-4306-BLACK |
| Brand | 80/20 Inc |