80/20® 45 Series 45 Degree Metric Aluminum Gusset Profile, Mill Finish, 90 mm L, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The 45 degree gusset profile can be cut to your desired length. There are options available in a mill or clear anodize finish. It is commonly used for custom 90 degree connections as well as floor mounts and supports.
PRICE
$579.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 |
| Width | 3-9/16 in |
Product Details
| Type | Gusset Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Series | 45 |
| Manufacturers Part Number | 45-8636-4M |
| Brand | 80/20 Inc |