Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246577

MPN #: 45-2535-BLACK

80/20® 45 Series 45 Degree Support, 45-4545 x 12-5/8"L, Black Anodize

Product Description
The 45 degree support assembly includes socket head cap screws, washers and T-nuts. The support assembly is pre-machined with counterbores and a 45 degree miter angle on both ends. This fastening method provides a clean, flush connection and is typically used to reinforce a 90 degree connection. This connection lends itself to applications with heavy loads to minimize beam deflection.

PRICE
$52.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8

Product Details

Series45
Manufacturers Part Number45-2535-BLACK
Type45 Degree Support
Finish TypeAnodize
Brand80/20 Inc