80/20® 45 Series Drop-in Lite Panel Mount Block
Write a Review
|
Questions & Answers (0)
Product Description
The drop-in lite panel mount block is made of nylon and can be used to mount a panel flush with a profile edge or on the profile surface. It has a molded extension that acts as a T-slot stud and drops into the profile, perfect for instances where profile ends are captivated. The block is a cost-effective option that increases stability of the mounted panel while also reducing vibration. The drop-in lite panel mount block is easy to use and simplifies the process of adding or removing plastic panels
PRICE
$3.89
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1/2 in |
| Height | 3/8 in |
Product Details
| Type | Square Nut |
| Finish Type | Anodize |
| Material | Nylon |
| Series | 45 |
| Manufacturers Part Number | 14140 |
| Brand | 80/20 Inc |