The self-aligning slide-in T-nut is a strong fastening option that loads from the profile ends. The projection on the T-nut aligns it in the T-slot for easy assembly.
80/20® 45 Series M5 Self Aligning Slide in T Nut
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.81
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 |
| Width | 3/4 in |
| Height | 7/16 in |
| Thread | M5 X 0.8 in |
Product Details
| Type | Slide-in T-Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 45 |
| Manufacturers Part Number | 13047 |
| Brand | 80/20 Inc |