80/20® 45 Series M5, Spring Nut, Slot 10, Steel, Bright
Write a Review
|
Questions & Answers (0)
Product Description
The slide-in T-nut with holding spring is a fastening option that is compatible with the 80/20® metric 45 series and loads from the profile ends. The projection on the T-nut aligns it in the T-slot while the spring holds the fastener in place, even when the profile is in a vertical position. The spring is removable and snaps onto the threaded projection.
PRICE
$2.02
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/16 |
| Height | 1/2 in |
Product Details
| Type | Spring Nut |
| Finish Type | Zinc |
| Material | Steel |
| Series | 45 |
| Manufacturers Part Number | 13107 |
| Brand | 80/20 Inc |