80/20® 45 Series Rectangular Flat Plate with 6 Hole, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 6 hole - rectangular flat plate is an external fastening method that requires no machining services. It is a durable connection that can be easily repositioned and reused. The flat plate can provide infinite positioning along the profile T-slot, enabling a large degree of adjustability. When the bolts are tightened to the required torque the 2-degree drop-lock feature is engaged, helping to ensure the strength of the connection. Tip: Pre-load your hardware prior to connecting profiles to simplify your assembly.
PRICE
$15.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 |
| Width | 3-9/16 in |
| Dimension A | 135 |
| Dimension B | 90 |
Product Details
| Type | Flat Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 45 |
| Manufacturers Part Number | 45-4366-BLACK |
| Brand | 80/20 Inc |