80/20® 45 Series Single Arm Wide Panel Retainer
Write a Review
|
Questions & Answers (0)
Product Description
The single arm wide panel retainer is used to mount a panel when it is recessed within the T-slot or on the profile frame. This is a stronger connection that is also simple to use, provides stability and reduces vibration. The single arm wide panel retainer is frequently used when mounting one panel to a profile or in instances when larger profile series are used to mount two panels. It requires a drill through machining service on the panel.
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 |
| Width | 3-7/16 in |
| Height | 15/16 in |
| Dimension A | 87 |
Product Details
| Type | Wide Panel Retainer |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 45 |
| Manufacturers Part Number | 45-2433 |
| Brand | 80/20 Inc |