80/20® 45 Series Tee Flat Plate with 5 Hole, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 5 hole - tee flat plate is a strong, external fastening method that requires no machining services and can be used to connect more than two profiles together. This fastening option can provide infinite positioning along the profile T-slot, allowing for a large degree of adjustability. It is a long-lasting connection that is easily assembled and can be repositioned and reused. Tip: Use double or triple slide-in economy T-nuts to save time and money. Pre-load your hardware prior to connecting profiles to simplify your assembly.
PRICE
$19.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 |
| Width | 5-5/16 in |
| Dimension A | 135 |
| Dimension B | 135 |
Product Details
| Type | Tee Flat Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 45 |
| Manufacturers Part Number | 45-4340-BLACK |
| Brand | 80/20 Inc |