- 5/16-18 x 1.000" Button Head Socket Cap Screw (BHSCS)
- 5/16-18 Roll-In T-Nut with Flex Handle
80/20® 5/16-18 x 1" BHSCS with Roll-In T-Nut with Flex Handle, Black Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3831 is comprised of:
PRICE
$3.64
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
Product Details
| Manufacturers Part Number | 75-3831 |
| Type | Bolt Assembly |
| Brand | 80/20 Inc |