- 5/16-18 x 1.000" Socket Head Cap Screw (SHCS)
- 5/16-18 Hex Nut
- .349" ID Washer
80/20® 5/16-18 x 1.000 Socket Head Cap Screw w/Washer & Hex Nut, Black Zinc
Write a Review
|
Questions & Answers (0)
Product Description
3473 is comprised of:
PRICE
$0.88
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 |
Product Details
| Manufacturers Part Number | 3473 |
| Type | Socket Head Cap Screw |
| Finish Type | Black Zinc |
| Brand | 80/20 Inc |