Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247490

MPN #: 75-3828

80/20® 5/16-18 x 3/4" BHSCS with Slide-In Economy T-Nut - Offset Thread, Black Zinc

Product Description
75-3828 is comprised of:
  • 5/16-18 x .750" Button Head Socket Cap Screw (BHSCS)
  • 5/16-18 Slide-in Economy T-Nut - Offset Thread


PRICE
$1.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Manufacturers Part Number75-3828
TypeBolt Assembly
Brand80/20 Inc