Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247597

MPN #: 75-3835

80/20® 5/16-18 x 3/4" BHSCS with Washer & Roll-In T-Nut with Flex Handle, Black Zinc

Product Description
75-3835 is comprised of:
  • 5/16-18 x .750" Button Head Socket Cap Screw (BHSCS)
  • 5/16-18 Roll-In T-Nut with Flex Handle
  • .349" ID Washer


PRICE
$3.80

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8

Product Details

Manufacturers Part Number75-3835
TypeBolt Assembly
Brand80/20 Inc