Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247207

MPN #: 3745

80/20® 5/16-18 X 3/4" Econ, "W" Hex Nut, Zinc

Product Description
Features:
  • 5/16-18 x .750" Slide-In Economy T-Slot Stud
  • 5/16-18 Hex Nut
  • 0.349" ID Washer


PRICE
$1.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8

Product Details

Manufacturers Part Number3745
TypeHexnut
Brand80/20 Inc