- Works with 80/20 and Flexpipe Framing Systems
- Made for Higher Loads and Smooth Rolling
- Max Load Capacity (Stationary): 1,500 lbs
- Max Towing Speed: 1400 lbs @ 3 mph (4.8 kmh)
- Temperature Rating: -40° to 180° Farenheit
- Wheel Style: 6" Diameter x 2" Wide Crowned
- Wheel Durometer: 85 Shore A
- Designed for Towing Applications
- Bearing Type: 6203 Sealed Precision Ball Bearing for Low Friction, High Speed, Low Maintenance
80/20® 6" Hd Flange Mount Caster, Rigid, Blue Poly Wheel, 1500 Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 |
| Width | 4 in |
| Height | 7-1/2 in |
Product Details
| Type | Flange Mount Caster |
| Finish Type | Anodize |
| Material | Blue Polyurethane Wheel on Aluminum Core |
| Series | Fractional, Metric, Pipe |
| Manufacturers Part Number | 2718 |
| Brand | 80/20 Inc |