- 5/16-18 x 2.000" Flanged Hex Head Bolt (FHHB)
- 5/16-18 Flanged Hex Head Nut with Thread Lock Patch
80/20® Bolt Assembly: 5/16-18 x 2" Bright Flanged Hex Head Bolt & Flanged Hex Nut, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
3960 is comprised of:
PRICE
$1.09
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
Product Details
| Manufacturers Part Number | 3960 |
| Type | Bolt Assembly |
| Material | Zinc |
| Brand | 80/20 Inc |